SMC Speed Controller Universal Type AS AS3301F

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp459.900 - Rp529.900
Spesifikasi
Operating Pressure Range (MPa)0.1 - 1
Assured Pressure Resistance (MPa)1.5
Suitable fluidAir
Suitable Tube MaterialNylon, soft nylon, polyurethane (* Please note the maximum working pressure for soft nylon and polyurethane)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Improve workability of needlelock by push lock type
- Large -size handle
- Improvement of tube wear
Inserted power MAX.30%(8N) reduction
Reduction of withdrawal rate max.20%(5N)
* The tube pulling intensity is the same level as the current product.
- Standardization of electric solution nickel plating specifications
- 360 °/Free piping is possible (universal type)

Ulasan Produk

Tidak ada ulasan