SMC Speed Controller Elbow Type AS2211F

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp239.900 - Rp369.900
Spesifikasi
Ambient Temperature (°C)-5 to 60 (no freezing)
Assured Pressure Resistance (MPa)1.5
Maximum Operating Pressure (MPa)1
Minimum Working Pressure (MPa)0.1
Suitable fluidAir

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Improvement of needlelock workability by push lock type
Large -size handle
Tube wearing degradation improvement
Inserted power MAX.30%(8N) reduction
Reduction of withdrawal rate max.20%(5N)
The tube pulling strength is the same level as the current product
Standardized nickel nickel plating specifications

Ulasan Produk

Tidak ada ulasan