SMC Support Bracket Foot CQ-LZ

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp109.900 - Rp239.900
Spesifikasi
Included AccessoriesBolt for mounting the main body

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

* 1) When ordering a hoot / compact hoot bracket, the arrangement method differs depending on the bore diameter.
Φ12-25
・ No switch: In the case of one cylinder, arrange the quantity in 2.
・ With switch: In the case of one cylinder, please arrange the quantity in one. (Set part number of 2 metal fittings)
Φ32-100
・ In the case of one cylinder, please arrange the quantity with two.
Note 2) The parts attached to each bracket are as follows.
Hoot/Compact Foot Flange/Bolt for mounting the body
Bolt for Futama Club/Close, C shape for the axis, and install the body

Ulasan Produk

Tidak ada ulasan