SMC Suction Plate SP213

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp16.999.900
Spesifikasi
Adsorption Part Size (mm)50x50
Particle Size (mm)Φ0.2
Port PositionSquare A position
ShapeSquare
Sintered Metal Element Grain SizeΦ0.3 standard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Applicable to adaptation The adaptive adsorbent of thin sheet, glass substrate, soft work, etc. There is no deformation of adsorption because it sucks from many fine holes on the surface.
High processing accuracy
Large adsorption power

Ulasan Produk

Tidak ada ulasan