SMC Stopper Cylinder Fixed Mounting Height Type RSDQA16-1

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.599.900 - Rp2.499.900
Spesifikasi
Built-in Magnet Availability(D) Built-in magnet
Port Thread Type(-) M screw
Rod Tip Shape(-) Round bar shape
Tube Inner Diameter (Φmm)16
Type of Mount/Support(A) Tap on both ends

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
You can choose a hole -shaped and both ends for mounting.
Abundant models
A detailed choice is possible according to the needs.
Format: height fixed type (RSQ), height adjustment (RSG)
Operation method: double motion, single -poured type, double troll spring type
Rod tip shape: round bar shape, chamfer type, roller shape, lever shape
Installation: Passing hole -shaped, both ends tap type
Easy maintenance
The shock absorber with a built -in lever form is the shock absorber
Since adjustment is not required, maintenance is easy. (32, 40, 50)
Small auto switch can be installed
The space for the switch for detection is free, and the machine device
Realizes miniaturization.
A lever type that can be selected according to the application
Prevention of rebound by lightweight palette ……… Lock mechanism
Partially pass the work ... with cancellation

Ulasan Produk

Tidak ada ulasan