SMC Standard Type Speed Controller Metal Elbow Type AS AS2210

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp509.900 - Rp589.900
Spesifikasi
Operating Pressure Range (MPa)0.1 - 1
Assured Pressure Resistance (MPa)1.5
Suitable fluidAir

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Reduced piping and cost
Because it is a directly screwed installation in the actuator, the joint and tube can be omitted,
You can reduce the number of pipes and costs.
- Piping direction that can be set freely
Because it is a swivel type, you can set the piping direction after installation.
- Easy speed control in low -current range
- Speed ​​control of equal quality is possible
- Needle valve removal mechanism

Ulasan Produk

Tidak ada ulasan