SMC Standard Type Speed Controller Metal Elbow Type AS AS2201FE-0

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp439.900 - Rp479.900
Spesifikasi
Operating Pressure Range (MPa)0.1 - 1
Assured Pressure Resistance (MPa)1.5
Suitable fluidAir
Suitable Tube MaterialNylon, soft nylon, polyurethane

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Reduced piping and cost
Because it is a directly screwed installation in the actuator, the joint and tube can be omitted,
You can reduce the number of pipes and costs.
- Piping direction that can be set freely
Because it is a swivel type, you can set the piping direction after installation.
- Easy speed control in low -current range
- Speed ​​control of equal quality is possible
- Needle valve removal mechanism

Ulasan Produk

Tidak ada ulasan