SMC Standard Type Speed Controller Metal Elbow Type AS AS2200

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp509.900 - Rp589.900
Spesifikasi
Operating Pressure Range (MPa)0.1 - 1
Assured Pressure Resistance (MPa)1.5
Suitable fluidAir

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Reduced piping and cost
Since the actuator is directly screwed, the joint and tube can be omitted, reducing the number of pipes and costs of the piping.
Piping direction that can be set freely
Because it is a swivel type, you can set the piping direction after installation.
Easy speed control in low -current range
Original speed control is possible
Needle valve removal mechanism

Ulasan Produk

Tidak ada ulasan