SMC Standard Type Speed Controller In-line Type AS AS20

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp349.900 - Rp569.900
Spesifikasi
Operating Temperature Range (°C)-5 to 60 (no freezing)
Assured Pressure Resistance (MPa)1.5
Maximum Operating Pressure (MPa)1
Suitable fluidAir

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Compact size that does not take space
- Easy speed control in low -current range
- Speed ​​control of equal quality is possible
- Needle valve removal mechanism

Ulasan Produk

Tidak ada ulasan