SMC Standard Type Air Cylinder Square Cover MB Series MDBBB63-1

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.199.900
Spesifikasi
Built-in Magnet Availability(D) Built-in magnet
Cylinder Stroke (mm)100
Lock Position(H) Head side
Manual Release Type(N) Non-lock type
Port Thread Type(-) Rc
Tube Inner Diameter (Φmm)63
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Maximum mass is reduced by 16%by changing the cover shape.
- Set the rod tip bracket and the part number with a shaking bracket (omission of the trouble of arranging separately)
- With auto switch (MDB-Z series: MDB, MDBW)

Ulasan Produk

Tidak ada ulasan