SMC Standard Type Air Cylinder Square Cover Double Clevis Type CDA2D40-1

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.699.900 - Rp3.199.900
Spesifikasi
Material (tube)(-) Aluminium
Built-in Magnet Availability(D) Built-in magnet
Cushioning(-) Air cushion
Cylinder Stroke (mm)150
Port Thread Type(-) Rc
Tube Inner Diameter (Φmm)40
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Maximum mass reduction reduction
- Easy air cushion control
- Can be installed from small auto switch to strong magnetic field auto switch
- Set the rod tip fittings and the part number with a shaking metal fittings (omissions to be arranged separately)
- With auto switch (CDA2 series: CDA2, CDA2W)

Ulasan Produk

Tidak ada ulasan