SMC Standard Type Air Cylinder Square Cover CS1 Series CS1D180

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp20.999.900
Spesifikasi
Material (tube)(-) iron
Type(-) Refueling type
Cushioning(-) With cushions on both sides (air hydro type)
Cylinder Stroke (mm)200
Tube Inner Diameter (Φmm)180
Type of ActingDouble acting single rod
Type Of Thread(-) Rc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Square cover, large -diameter air cylinder of tie rod type.

Ulasan Produk

Tidak ada ulasan