SMC Standard Type Air Cylinder Square Cover Basic Type Bore Size 56mm

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.099.900
Spesifikasi
Cylinder Stroke (mm)150
Tube Inner Diameter (Φmm)56
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Added both sides tap type to mounting support format
Reduced overall length (up to 36%in mass)
Treasury air (up to 29%reduction)

Ulasan Produk

Tidak ada ulasan