SMC Standard Type Air Cylinder Square Cover Axial Foot Type CDA2LH

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.799.900
Spesifikasi
Material (tube)(-) Aluminium
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeA93 Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Horizontal take-out
Built-in Magnet Availability(D) Built-in magnet
Cylinder Stroke (mm)100
Lead Wire (m)(-) 0.5
Port Thread Type(-) Rc
Tube Inner Diameter (Φmm)40
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Maximum mass reduction reduction
- Easy air cushion control
- Can be installed from small auto switch to strong magnetic field auto switch
- Set the rod tip fittings and the part number with a shaking metal fittings (omissions to be arranged separately)
- With auto switch (CDA2 series: CDA2, CDA2W)

Ulasan Produk

Tidak ada ulasan