SMC Standard Type Air Cylinder Round Type/Non-rotating Rod Type Single Acting/extrusion/retraction CJ2K Series CDJ2KM10

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.199.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch Mounting(B) Band mounting
Auto Switch TypeM9NWV Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-3 wires (NPN) -Vertical take-out
Built-in Magnet Availability(D) Built-in magnet
Cylinder Stroke (mm)60
Lead Wire Length (mm)(-) 0.5
Port Position on the Head Cover(-) 90° to axis
Tube Inner Diameter (Φmm)10
Type of Acting(S) Single-acting extrusion

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan