SMC Standard Type Air Cylinder Round Type/Double Acting Single Rod CM2-Z Series CM2B40-25AZ

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.899.900
Spesifikasi
Cushioning(A) Air cushion
Cylinder Stroke (mm)25
Rod end Screw(-) Male screw
Stroke adjustment range (mm)(A) 0 - 25
Tube Inner Diameter (Φmm)40
Type of ActingDouble acting single rod
Type of Mount/Support(B) Basic type (with bosses on both sides)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan