SMC Standard Type Air Cylinder Round Type/Double Acting Single Rod CJ2 Series CDJ2D16-30AZ

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.599.900
Spesifikasi
Auto Switch Mounting(B) Band mounting
Built-in Magnet Availability(D) Built-in magnet
Cushioning(A) Air cushion
Cylinder Stroke (mm)30
Port Position on the Head Cover(-) 90° to axis
Rocking Bracket(N) Includes rocking bracket
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9BWV Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-2 lines-Vertical take-out
Lead Wire (m)(-) 0.5
Rod End Bracket(W) 2 mountain knuckle joint
Tube Inner Diameter (Φmm)16
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan