SMC Standard Type Air Cylinder Round Type/Double Acting Single Rod CG1 Series CDG1BA32-250FZ

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.899.900
Spesifikasi
Built-in Magnet Availability(D) Built-in
Cushioning(A) Air cushion
Cylinder Stroke (mm)250
Port Thread Type(-) Rc
Rod end Screw(F) Female thread
Tube Inner Diameter (Φmm)32
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan