SMC Standard Type Air Cylinder Round Type/Direct Mount Type Double Acting CG1R Series CDG1RN40

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.299.900
Spesifikasi
Type(N) Rubber cushion
Built-in Magnet Availability(D) Built-in magnet
Cylinder Stroke (mm)150
Rod end Screw(F) Female thread
Tube Inner Diameter (Φmm)40
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan