SMC Standard Type Air Cylinder Round Type CM2L2

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp819.900 - Rp1.199.900
Spesifikasi
Operating Pressure Range (MPa)0.05 - 1.0
Built-in Magnet AvailabilityNone
CushioningRubber
LubricationNot required (no refueling)
Mounting BracketMounting nuts (2 pcs), rod tip nuts (male screws), feet
Operating Piston Speed (mm/s)50 - 750
Suitable fluidAir
Type of ActingDouble acting single rod
Type of Mount/SupportAxial foot type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Uses a tube that is resistant to compact, lightweight and external impact.
Realizes 1.5 times longer than the conventional CM series.
With auto switch (CDM2 series: CDM2, CDM2W, CDM2K, CDM2KW, CDM2R, CDM2Q, CDM2Q, CDM2 □□ P, CDBM2)

Ulasan Produk

Tidak ada ulasan