SMC Standard Type Air Cylinder Round Type CM2C25

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.099.900
Spesifikasi
Type(-) Pneumatic type
Operating Pressure Range (MPa)0.05 - 1.0
Built-in Magnet AvailabilityNone
CushioningAir cushion
LubricationNot required (no refueling)
Mounting BracketSingle clevis type
Operating Piston Speed (mm/s)50 - 1000
Rod end Screw(-) Male screw
Stroke (mm)50
Suitable fluidAir
Tube Inner Diameter (Φmm)25
Type Of Thread(-) Rc
Type of ActingDouble acting single rod
Type of Mount/SupportSingle clevis type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* For products with a standard stroke (~ 300mm) or higher, it will be an off -bondage product.
Feature
- Uses a tube that is resistant to compact, lightweight and external impact.
- Realizes 1.5 times longer than the conventional CM series.
- With auto switch (CDM2 series: CDM2, CDM2W, CDM2K, CDM2KW,
CDM2R, CDM2RK, CDM2Q, CDM2 □□ P, CDBM2)

Ulasan Produk

Tidak ada ulasan