SMC Standard Type Air Cylinder Round Type CJ2 Series CJ2D1

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp309.900 - Rp869.900
Spesifikasi
Built-in Magnet AvailabilityNone
LubricationNot required (no refueling)
Mounting BracketDouble clevis type
Suitable fluidAir
Type of Mount/SupportDouble clevis type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Improve wear resistance
The wear resistance of rod cover and crabs bearings has been improved, and the life of cylinders has been measured.
You can work directly with the tool on the cover at the time of mounting, so you can easily install it.
High -speed drive is possible
You can select lavar cushions and air cushions depending on the driving speed conditions used, so you can use high -speed driving.
● Lavar cushion ... 50-750mm/s (standard equipment)
● Air cushions …… 50-1000mm/s (options)

Ulasan Produk

Tidak ada ulasan