SMC Standard Type Air Cylinder Round Type CJ2 Series CDJ2B10-12

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp439.900
Spesifikasi
Operating Pressure Range (MPa)0.06 - 0.7
Auto Switch Mounting(B) Band mounting
Built-in Magnet AvailabilityIncluded
Cushioning(-) Rubber cushion
LubricationNot required (no refueling)
Mounting BracketBasic type
Operating Piston Speed (mm/s)50 - 750
Port Position on the Head Cover(-) 90° to axis
Stroke (mm)12
Suitable fluidAir
Tube Inner Diameter (Φmm)10
Type of ActingDouble acting single rod
Type of Mount/SupportBasic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Improved wear resistance
The wear resistance of rod cover and crabs bearings has been improved, and the life of cylinders has been measured.
- Since the tool can be worked directly on the cover when mounting, the mounting can be easily performed.
- High -speed drive is possible
You can select lavar cushions and air cushions depending on the driving speed conditions used, so you can use high -speed driving.
● Lavar cushion ... 50-750mm/s (standard equipment)
● Air cushions …… 50-1000mm/s (options)

Ulasan Produk

Tidak ada ulasan