SMC Standard Type Air Cylinder Round Type CDJ2B10-4

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp529.900
Spesifikasi
Auto Switch Mounting(A) Rail mounting
Built-in Magnet Availability(D) Built-in magnet
Cushioning(-) Rubber cushion (standard)
Cylinder Stroke (mm)45
Port Position on the Head Cover(-) 90° to axis
Tube Inner Diameter (Φmm)10
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Improve wear resistance
Improves the wear resistance of rod cover and crabs' bearing portions,
We measured the longevity of cylinder.
- High -speed drive is possible
Lavar cushions and air cushions depending on the driving speed conditions used
Because you can choose, you can respond to high -speed driving.
● Lavar cushion ... 50-750mm/s (standard equipment)
● Air cushions …… 50-1000mm/s (options)
- Easy mounting work
At the time of mounting, you can work directly on the cover on the cover, so the mounting is installed.
It can be done easily.
- Less piston rod sauce
Reduce the clearance by increasing the accuracy of the piston rod and rod cover bearing portion,
I reduced the piston rod sauce. ""

Ulasan Produk

Tidak ada ulasan