SMC Standard Round Air Cylinder/Double Acting Single Rod CJ2 Series CDJ2

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp999.900
Spesifikasi
Auto Switch Mounting(B) Band mounting
Built-in Magnet Availability(D) Built-in magnet
Cylinder Stroke (mm)260
Port Position on the Head Cover(-) 90° to axis
Tube Inner Diameter (Φmm)16
Type of ActingDouble acting single rod
Cushioning(-) Rubber cushion (standard)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan