SMC Standard Round Air Cylinder CG1 Series CG1LN50

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.899.900
Spesifikasi
Operating Pressure Range (MPa)0.05 - 1.0
Built-in Magnet AvailabilityNone
CushioningRubber cushion
LubricationNot required (no refueling)
Mounting BracketAxial hood type
Operating Piston Speed (mm/s)50 - 1000
Port Thread Type(-) Rc
Rod end Screw(-) Male screw
Stroke (mm)100
Suitable fluidAir
Tube Inner Diameter (Φmm)50
Type of ActingDouble acting single rod
Type of Mount/SupportAxial hood type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Head cover and tube integrated structure are shortened and reduced.

Ulasan Produk

Tidak ada ulasan