SMC Standard Air Cylinder Square Cover CS2D1

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp22.999.900
Spesifikasi
Cylinder Stroke (mm)400
Tube Inner Diameter (Φmm)160
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- The weight of the device can be reduced by reducing the mass.
- Reduction reduction by rod cover, head cover die cast molding.
- Reduction of mass due to appropriate rod diameter change according to the usage method.
- Expand 1.6 times the maximum stroke when using the shaking bracket (comparison with the CS1 series).
- Even if you change it to an appropriate rod diameter that matches the usage, the same performance as the CS1 series has been secured.

Ulasan Produk

Tidak ada ulasan