SMC Standard Air Cylinder Square Cover CBA2 Series CDBA2D100

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp12.999.900
Spesifikasi
Material (tube)(-) Aluminium
Built-in Magnet Availability(D) Built-in magnet
Cushioning(-) With cushions on both sides
Cylinder Stroke (mm)400
Lock Position(R) Rod side
Manual Release Type(L) Lock type
Port Thread Type(-) Rc
Tube Inner Diameter (Φmm)100
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
-The square cover, tie rod type standard, and the mass is reduced by 15%compared to the CA1 series.
- With auto switch

Ulasan Produk

Tidak ada ulasan