SMC Standard Air Cylinder Square Cover CA2 Series CA2B63

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.399.900 - Rp3.899.900
Spesifikasi
Operating Pressure Range (MPa)0.05 - 1.0
Built-in Magnet AvailabilityNone
LubricationNot required (no refueling)
Operating Piston Speed (mm/s)50 - 500
Suitable fluidAir
Tube Inner Diameter (Φmm)63
Type of Mount/SupportBasic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Reduction reduction by rod cover and head cover shape change (up to 15%reduction).
- Easy to control air cushions Cushion valve adjustment rotation speed from one turn to 3 rotations.
- It can be installed from small auto switch to strong magnetic field auto switch.
- Installation support is possible according to the installation status, and the degree of installation freedom is improved.

Ulasan Produk

Tidak ada ulasan