SMC Standard Air Cylinder Round/Double Acting Single Rod CG1 Series CDG1UA20

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.499.900
Spesifikasi
Built-in Magnet Availability(D) Built-in
Cushioning(A) Air cushion
Cylinder Stroke (mm)75
Port Thread Type(-) M5×0.8
Rod end Screw(-) Male screw
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeC73C Contact point-General-purpose type-Connector-Indicator light Yes-2 wires-Horizontal take-out
Lead Wire Length (mm)(-) 0.5
Tube Inner Diameter (Φmm)20
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan