SMC Slide Unit CDBXWL16-125

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp13.999.900
Spesifikasi
Auto Switch Type(-) No auto switch
Cylinder Stroke (mm)125
End Lock Position(-) None
Port Thread Type(-) M screw
Tube Inner Diameter (Φmm)16
Mounting(DB) With auto switch / housing mounting
Type of ActingDouble acting double rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Built -in shock absorber that absorbs shock, receiving ball bush shaft (basic type).
- Installation is possible on either the housing or plate. In addition, the degree of parallel between cylinder and work is
Realizes high accuracy.
- With auto switch (CDBXW series: CDBXWM, CDBXWL,
CDPXW Series: CDPXWM, CDPXWL)

Ulasan Produk

Tidak ada ulasan