SMC Slide Unit CDBX2N15-1

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.899.900
Spesifikasi
Type(N) No lubrication type
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeA73 Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Vertical take-out
Cushioning(-) With adjust bolt (with 2)
Cylinder Stroke (mm)100
Lead Wire (m)(-) 0.5
Mounting(DB) With auto switch / housing mounting
Port Thread Type(-) M screw
Tube Inner Diameter (Φmm)15
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- A shock and noise that absorbs noise can be set arbitrarily, and position accuracy is required.
Ideal for work transportation.
- With auto switch (CDBX2 series: CDBX2, CDPX2 series: CDPX2)

Ulasan Produk

Tidak ada ulasan