SMC Rotary Clamp Cylinder MKB50-20L-Z

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.399.900
Spesifikasi
Body Option(N) With arm
Clamp Stroke (mm)20
Direction of Rotation(L) Rotate counterclockwise
Port Thread Type(-) Rc
Tube Inner Diameter (Φmm)50
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- The double guide type uses a guide roller in the rotating mechanism to improve non -rotation accuracy.

Ulasan Produk

Tidak ada ulasan