SMC Rotary Clamp Cylinder MKB20

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.799.900 - Rp4.999.900
Spesifikasi
Tube Inner Diameter (Φmm)20
Type of ActingDouble acting
Auto Switch Additional Symbol(-) With 2 pieces
Lead Wire (m)(L) 3
Port Thread Type(-) M screw

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Improvement of tolerant moment of inertia.
(Equivalent to high load type MK2 series)
- Small auto switch can be installed on 4 sides.
- The total length is equivalent to the conventional MK series.
- Conventional MK and MK2 are integrated into the New Mk series.

Ulasan Produk

Tidak ada ulasan