SMC Rotary Clamp Cylinder Double Guide Type MK2T Series MK2TB20

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.799.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9BW Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-2 lines-Horizontal take-out
Body Option(N) With arm
Clamp Stroke (mm)20
Connection Port Diameter[Cylinder] (-) M screw
Direction of Rotation(R) Rotate clockwise (unclamped state → clamped state)
Lead Wire (m)(L) 3
Tube Inner Diameter (Φmm)20
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan