SMC Stroke Reading Cylinder CE1B20-175

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp13.999.900
Spesifikasi
Cable Length (m)(-) 0.5
Cylinder Inner Diameter (Φmm)20
Connector(-) With connector
Cylinder Stroke (mm)175
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- It can be measured in the full range of cylinders.
- You can use any position in the cylinder stroke.
Press the cylinder rod to the reference surface and counter
If you reset, the position will be the starting point.
- It can be used in an environment such as liquid (water, oil, coolant, etc.).

Ulasan Produk

Tidak ada ulasan