SMC Slide Unit Built-in Shock Absorber Slide Bearing Type CDPXWM16-75

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.699.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeA73 Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Vertical take-out
Cylinder Stroke (mm)75
End Lock Position(-) None
Lead Wire (m)(-) 0.5
Mounting(DP) With auto switch / Plate mounting
Port Thread Type(-) M screw
Tube Inner Diameter (Φmm)16
Type of ActingDouble acting double rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan