SMC Regulator with BackFlow Function AR20K-B to AR60K-B Series (Regulator Tekanan Udara)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.399.900
Spesifikasi
Ambient and Flowing Fluid Temperature (°C)-5 to 60 (no freezing)
Assured Pressure Resistance (MPa)1.5
Body Size40
Exhaust TypeRelief type
Flow Direction(R) Right → Left
FunctionWith backflow function
Handle(-) Downward
Maximum Operating Pressure (MPa)1
MountingNo mounting option
Pipe Connection DiameterRc3/8
Pressure Gauge Connection Size1/8
Pressure Setting Range (MPa)0.05 - 0.85
Set Pressure Unit(-) Product name plate and pressure gauge unit notation: MPa
Setting Pressure (MPa)(-) 0.05 to 0.85 setting
StructureRelief type
Suitable fluidAir
Type Of ThreadRc
Type of SignNo mounting option
Type of Terminal FittingNo mounting option

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan