SMC Process Pump Clean Room Specification PAP331 Series (Pompa Kimia)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp37.999.900
Spesifikasi
Discharge Pressure (MPa)0 - 0.4
Maximum Head (m)4 (with liquid inside the pump)
Body MaterialNew PFA
Diaphragm MaterialPTFE
Discharge Rate (L/minute)0.1 - 9
Pipe Connection Diameter3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- NEWPFA is used for body material to achieve high corrosion resistance.
- Assembled in a clean room, double packing (PAP331).
In addition, the side body and ports are molded components to measure lower dust.
- If you are not in an environment where you can manually operate the reset button of the pump, you can reset with such a circuit with air pressure.
- Operation in a constant cycle is possible due to control by external switching valve.
- The flow rate can be easily adjusted by the number of ON/OFF cycles of external electromagnetic valves.
- Stable driving is possible even when the flow rate is slightly and the operation during gas involving.
- It is suitable for applications that repeat operation and stop.

Ulasan Produk

Tidak ada ulasan