SMC Pin Cylinder Double Acting Single Rod CJP2 Series CDJP2D6

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.399.900
Spesifikasi
Auto Switch Additional Symbol(S) With 1
Auto Switch TypeM9BV Non-contact-General-purpose type-Grommet-With indicator light-2 lines-Vertical take-out
Built-in Magnet Availability(D) Built-in
Cylinder Stroke (mm)5
Lead Wire Length (mm)(-) 0.5
Rod end Screw(-) With screw
Tube Inner Diameter (Φmm)6
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan