SMC Pin Cylinder Double Acting Single Rod CDJP2B4

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.299.900 - Rp2.099.900
Spesifikasi
Built-in Magnet Availability(D) Built-in magnet
MOUNTXB
Rod end Screw(-) With screw
Tube Inner Diameter (Φmm)4
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Two auto switches can be mounted on the inner diameter of 4 (5mm stroke).
One -touch tube succession can be attached. (Panel mounting type)
2 One -touch tube fittings miniature tube fittings are connected to speed controllers.
Total length: 6-9.5mm shortening
Mass: 55-65%decrease
Adopts an aluminum body, achieving lighter weight compared to conventional CJP.
(Comparison without our CJP cylinder, basic form, auto switch)

Ulasan Produk

Tidak ada ulasan