SMC Parallel Open/Close Type Air Gripper MHS3-1

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.899.900 - Rp9.599.900
Spesifikasi
Cylinder Inner Diameter (Φmm)16
Opening/Closing Stroke (diameter) (mm)4
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- The height direction is small and lightweight due to the wedge -shaped cam structure.
- Ideal for work that adds external force such as pressure.
- Repeated accuracy ± 0.01mm

Ulasan Produk

Tidak ada ulasan