Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Inner Diameter (Φmm) | 40 |
|---|---|
| Auto Switch Type | (-) No auto switch (built-in magnet) |
| Open/Close Stroke (Both Sides) (mm) | 8 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- The height direction is small and lightweight due to the wedge -shaped cam structure.- Ideal for work that adds external force such as pressure.
- Repeated accuracy ± 0.01mm
Ulasan Produk
Tidak ada ulasan




















































































































































