SMC Packing Set for Cylinder with Lock CLS1

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp789.900 - Rp1.499.900
Spesifikasi
Ambient and Flowing Fluid Temperature (°C)0-70 (however, without freezing)
Assured Pressure Resistance (MPa)1.57
CushioningIncluded
Maximum Operating Pressure (MPa)0.97
Minimum Working Pressure (MPa)0.08
Operating Piston Speed (mm/s)50 - 500
Port Thread Type(-) Rc
Set ContentsWiper ring, rod packing, piston packing, valve packing, tube gasket, push plate gasket
Suitable fluidAir

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Locked cylinder suitable for intermediate stop, emergency stop and fall prevention.
(Both direction lock)
With auto switch (CDLS series: CDLS)

Ulasan Produk

Tidak ada ulasan