SMC Non-contact Chuck XT661 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.799.900 - Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Assisting non -contact transport of work
Work suction possible distance: 10mm
Prepare two types
Cyclone type: High lift power: Up to 44N
Bernouyu Type: Work amplitude when granting: ± 0.01mm or less

Ulasan Produk

Tidak ada ulasan