SMC MY3A_B - Mechanical Joint Type Rodless Cylinder Basic Type MY3B25-660H

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp19.999.900
Spesifikasi
Cylinder Inner Diameter (Φmm)25
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9N
Guide Additional Symbol(B) Standard type (air cushion)
Lead Wire (m)(-) 0.5
Left Stroke Adjustment Unit(H) With shock absorber and adjust bolt for high load
Port Thread Type(-) Rc
Right Stroke Adjustment Unit(H) With shock absorber and adjust bolt for high load
Stroke (mm)660
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan