SMC MY3A_B - Mechanical Joint Type Rodless Cylinder Basic Type MY3B16-100LL7

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp11.999.900
Spesifikasi
Cylinder Inner Diameter (Φmm)16
Guide Additional Symbol(B) Standard type (air cushion)
Left Stroke Adjustment Unit(L) With shock absorber and adjust bolt for low load
Port Thread Type(-) M5
Right Stroke Adjustment Unit(L7) Low load shock absorber adjust bolt long spacer
Stroke (mm)100
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan