SMC MY2C - Mechanical Joint Type Rodless Cylinder/Cam Follower Guide Type MY2C25G

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp25.999.900
Spesifikasi
Cylinder Inner Diameter (Φmm)25
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeA93
Lead Wire (m)(L) 3
Left Stroke Adjustment Unit(H) With shock absorber and adjust bolt for high load
Port Thread Type(-) Rc
Right Stroke Adjustment Unit(H) With shock absorber and adjust bolt for high load
Stroke (mm)1010
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan