SMC MY1H-Z - Mechanical Joint Type Rodless Cylinder Linear Guide Type MY1H25-200LZ

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp28.999.900 - Rp29.999.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Cylinder Stroke (mm)200
Lead Wire (m)(L) 3
Left Stroke Adjustment Unit(L) Low load shock absorber adjust bolt
Pipe Connection(-) Standard type
Port Thread Type(-) Rc
Right Stroke Adjustment Unit(L) Low load shock absorber adjust bolt
Tube Inner Diameter (Φmm)25
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan