SMC MY1B - Mechanical Joint Type Rodless Cylinder Basic Type MY1B16-450A6A

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.899.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeA93
Cylinder Stroke (mm)450
Lead Wire (m)(Z) 5
Left Stroke Adjustment Unit(A6) With adjust bolt short spacer
Pipe Connection(-) Standard type
Port Thread Type(-) M screw
Right Stroke Adjustment Unit(A) With adjust bolt
Tube Inner Diameter (Φmm)16
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan